Shop All Body Armor Accessories
Vertx
Gun Holster, Desert Tan, Small Handgun
Mfr # VTX5101DT
Zoro # G1643489
product price: $29.81
/ea
$29.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pouch
- For Use With Bags and Packs
- Type Belt Mounted
- Holds Handgun
- Closure Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX5101DT
- Zoro # G1643489
- UPC # 720327685819
- Country of Origin Mexico
- Category Body Armor Accessories
Dimensions
Size | Universal |
Details
Sub-Category | Pouch |
Item | Gun Holster |
For Use With | Bags and Packs |
Type | Belt Mounted |
Holds | Handgun |
Closure | Hook-and-Loop |
Color | Tan |
Features | Ideal for Holding Small to Mid Size Handguns, with or Without Light/Lazer Attached |
Material | Hook-and-Loop |
Fits | Ideal for Holding Small to Mid Size Handguns, with or Without Light/Lazer Attached |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Description
Gun Holster, Belt Mounted, Size Universal, Color Desert Tan, Material Hook-and-Loop, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Hook-and-Loop Closure, Fits Ideal for Holding Small to Mid Size Handguns, with or Without Light/Lazer Attached, For Use With Bags and Packs, Features Ideal for Holding Small to Mid Size Handguns, with or Without Light/Lazer Attached, Holds Handgun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, 2XL, 1 Pair (MFF-05-012)
- DUNLOP Knee Boots, Size 13, 17" H, Yellow, Plain, PR (8805000)
- REEBOK Size 9 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- VERTX Gun Holster, Desert Tan, Full Handgun (VTX5100DT)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- 5.11 Pouch, Nylon, Storm (56300)
- ZOLL Battery Pouch (8000-001251)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1488PB)
- Vertx Workwear and Protective Clothing