Shop All Body Armor Accessories
Vertx
Gun Holster, Desert Tan, Full Handgun
Mfr # VTX5100DT
Zoro # G1643498
$29.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Pouch
- For Use With Bags and Packs
- Type Belt Mounted
- Holds Handgun
- Closure Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # VTX5100DT
- Zoro # G1643498
- UPC # 720327685802
- Country of Origin Mexico
- Category Body Armor Accessories
Dimensions
Size | Universal |
Details
Sub-Category | Pouch |
Item | Gun Holster |
For Use With | Bags and Packs |
Type | Belt Mounted |
Holds | Handgun |
Closure | Hook-and-Loop |
Color | Desert Tan |
Features | Ideal for Holding Mid to Full Size Handguns, with or Without Light/Lazer Attached |
Material | Hook-and-Loop |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 1 |
Fits | Ideal for Holding Mid to Full Size Handguns, with or Without Light/Lazer Attached |
Description
Gun Holster, Belt Mounted, Size Universal, Color Desert Tan, Material Hook-and-Loop, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Hook-and-Loop Closure, Fits Ideal for Holding Mid to Full Size Handguns, with or Without Light/Lazer Attached, For Use With Bags and Packs, Features Ideal for Holding Mid to Full Size Handguns, with or Without Light/Lazer Attached, Holds Handgun
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION METALIZERS Global Industrial„¢ Half Dome Acrylic Mirror, Indoor, 36" Dia., 180° Viewing Angle (DPB 3612)
- XPOSE SAFETY Heavy Duty Vinyl Apron - Black (AR100-S-X)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 100)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- 5.11 Double Mag Pouch, Black, Nylon, 1-1/4 in. W (56245)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1111)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- Vertx Security Clothing