Shop All Work Jackets & Coats
Vertx
Duty Jacket/Liner, 2 TDOC Patches, M Reg
Mfr # TDOC59130WP 10 MEDIUM REG
Zoro # G903480364
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Permanent Cross-Stitched Shoulder Straps, Side Zippers With Adjustable Stretch Tabs, Styled With Storm Collar That Features 2-Way Zip-To-Top of Collar Zipper for Added Warmth and Protection, Two Roomy Inverted Pleat Dual Compartment Patch Pockets With Velcro(R) Closure, Pointed Flaps At Top and Side Entry Hand Warmer Pockets
- Waist Style Elastic
- Includes Lining Yes
- Lining Material Polyester
- Water-Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertx
- MFR # TDOC59130WP 10 MEDIUM REG
- Zoro # G903480364
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Size-Body Type | Regular |
Details
Features | Permanent Cross-Stitched Shoulder Straps, Side Zippers With Adjustable Stretch Tabs, Styled With Storm Collar That Features 2-Way Zip-To-Top of Collar Zipper for Added Warmth and Protection, Two Roomy Inverted Pleat Dual Compartment Patch Pockets With Velcro(R) Closure, Pointed Flaps At Top and Side Entry Hand Warmer Pockets |
Waist Style | Elastic |
Includes Lining | Yes |
Lining Material | Polyester |
Water-Resistant | Yes |
Style | Waterproof Duty Jacket |
Insulation Material | Thinsulate |
Cuff Style | Adjustable |
Collar Style | Storm |
Closure Type | Zipper |
Material | Nylon |
Item | Jacket |
Series | Ultra Outerwear |
Description
Jacket, Style Waterproof Duty Jacket, Material Nylon, Front Closure Type Zipper, Collar Style Storm, Includes Lining Yes, Size-Body Type Regular, Lining Material Polyester, Size M, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOLITE Slf-Lum ExtSgn, Alum, Trtm, 2040-01, Std (2040-01-20-G)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- WELLS LAMONT Grain Cowhide, Straight Thumb Unlined S (Y0123S)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size XL (0358RSAGXLG)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- TINGLEY Black Icon Jacket size M (J72003)
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, 4X-Large, Blue (FJ-80 4XL)
- CARHARTT Men's Black Cotton Coat size XLT (C003-BLK XLG TLL)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- Vertx Workwear