Shop All Rain Jackets
Vertx
Black Polyester Rain Jacket size XS
Mfr # VTX8800LBK
Zoro # G1633305
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester
- Fabric Weight 2.9 oz
- Type rain
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX8800LBK
- Zoro # G1633305
- UPC # 720327528895
- Country of Origin Hong Kong
- Category Rain Jackets
Dimensions
Size | XS |
Sleeve Length | 31 in |
Fits Chest Size | 32 in to 36 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Polyester |
Fabric Weight | 2.9 oz |
Type | rain |
Closure Type | zipper |
For Use With | Jacket Systems |
Garment Style | Jacket |
Binding | Waterproof YKK Zipper |
Style | Rain |
Number of Pockets | 5 |
Water-Resistant | Yes |
Description
Tactical Wind/Rain Jacket, Size XS, Color Black, Material 100 Percent Polyester, Fits Chest Size 32 In. to 36 In., Sleeve Length 31 In., Garment Style Jacket, Fabric Weight 2.9 oz., Binding Waterproof YKK Zipper, For Use With Jacket Systems, Pockets 5, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Extra Large (40150-XL)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- BRADY Letter Label, Character O, PK10 (3010-O)
- LIFT SAFETY CRINKLE LATEX PALM Black 13g Polyester Knit Glove with Latex Palm XLRG (G15PCL-K1L)
- VERTX Black Polyester Rain Jacket size XL (VTX8800LBK)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- TINGLEY Jacket, Yellow, XL (J32007)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12168)
- BOSS Rain Poncho Blue Vinyl (62)
- CARHARTT High Visibility Rain Jacket, Green, 2XL (105300-BLM2XLREG)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- Vertx Workwear and Protective Clothing