Shop All Rain Jackets
Vertx
Black Polyester Rain Jacket size 2XL
Mfr # VTX8800LBK
Zoro # G1633366
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester
- Fabric Weight 2.9 oz
- Garment Style Jacket
- Style Rain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX8800LBK
- Zoro # G1633366
- UPC # 720327528840
- Country of Origin Hong Kong
- Category Rain Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 38 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Polyester |
Fabric Weight | 2.9 oz |
Garment Style | Jacket |
Style | Rain |
Type | rain |
Binding | Waterproof YKK Zipper |
For Use With | Jacket Systems |
Closure Type | zipper |
Number of Pockets | 5 |
Water-Resistant | Yes |
Description
Tactical Wind/Rain Jacket, Size 2XL, Color Black, Material 100 Percent Polyester, Fits Chest Size 54 In. to 56 In., Sleeve Length 38 In., Garment Style Jacket, Fabric Weight 2.9 oz., Binding Waterproof YKK Zipper, For Use With Jacket Systems, Pockets 5, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, 9 (D93120)
- MCR SAFETY MCR Safety TK110 Crews Tomahawk Wraparound Safety Glasses, Clear Lens, Black Frame (TK110)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- VERTX Black Polyester Rain Jacket size XS (VTX8800LBK)
- VERTX Black Polyester Rain Jacket size XL (VTX8800LBK)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- MCR SAFETY Navigator .22Mm Pu Nylon 49 Raincoat, 3XL (550CX3)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- ONGUARD Hood, L, Yellow, Ribbed PVC (7606000)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 3XL (70129_290-3XL)
- Vertx Workwear and Protective Clothing