Shop All Work Jackets & Coats
Vertx
Black Nylon Jacket size M
Mfr # VTX8840LBK
Zoro # G1633269
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Fabric Weight 2.9 oz
- Closure Type zipper
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX8840LBK
- Zoro # G1633269
- UPC # 720327561830
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | M |
Sleeve Length | 35 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon |
Fabric Weight | 2.9 oz |
Closure Type | zipper |
Number of Pockets | 3 |
Insulated | Yes |
Binding | YKK Zipper |
For Use With | Jacket Systems |
Garment Style | Jacket |
Type | Regular |
Water-Resistant | Yes |
Description
Jacket, Size M, Color Black, Material 100 Percent Nylon, Fits Chest Size 42 In. to 44 In., Sleeve Length 35 In., Garment Style Jacket, Fabric Weight 2.9 oz., Binding YKK Zipper, For Use With Jacket Systems, Pockets 3, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Clean Your Tables Sign, Portrait (OS-NS-D-1218-V-10643)
- CARHARTT Mock-Neck Vest, XL, Black (104277-BLKXLREG)
- BERNE Vest, Duck Workmans, Quilt Lined, 2XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- Vertx Work Jackets & Coats