Shop All Work Jackets & Coats
Vertx
Black Nylon Jacket size L
Mfr # VTX8840LBK
Zoro # G1633278
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon
- Fabric Weight 2.9 oz
- Closure Type zipper
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX8840LBK
- Zoro # G1633278
- UPC # 720327561823
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | L |
Sleeve Length | 36 in |
Fits Chest Size | 46 in to 48 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Nylon |
Fabric Weight | 2.9 oz |
Closure Type | zipper |
Number of Pockets | 3 |
For Use With | Jacket Systems |
Binding | YKK Zipper |
Insulated | Yes |
Type | Regular |
Garment Style | Jacket |
Water-Resistant | Yes |
Description
Jacket, Size L, Color Black, Material 100 Percent Nylon, Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Garment Style Jacket, Fabric Weight 2.9 oz., Binding YKK Zipper, For Use With Jacket Systems, Pockets 3, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith X2 HV Helmet - White (ZENX2HV-WH)
- SAFETYPOSTER.COM Safety Poster, When You Ignore Safety, EN (P3292)
- TASCO Faceshield Visor, PETG, Clear, 8x15-1/2in (100-04115)
- WELLS LAMONT Gloves Leather Work Insulated (Y0032L)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M (J140-BLK MED REG)
- REFRIGIWEAR Men's Black Polyester Jacket size 3XL (0490RBCH3XL)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, COYOTE BROWN, XL (609-498-XL)
- 5.11 Black Big Horn Jacket size XL (48026)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLREG)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- Vertx Workwear and Protective Clothing