Shop All Body Armor Accessories
Vertx
Belt Adaptor Panel, Blck, Belt Accessories
Mfr # VTX5135BK
Zoro # G1909041
product price: $17.81
/ea
$17.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Assorted Pouches
- For Use With Bags and Packs
- Type Belt Mounted
- Holds Belt Accessories
- Closure Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertx
- MFR # VTX5135BK
- Zoro # G1909041
- UPC # 720327685871
- Country of Origin Mexico
- Category Body Armor Accessories
Dimensions
Size | Universal |
Details
Sub-Category | Assorted Pouches |
Item | Belt Adaptor Panel |
For Use With | Bags and Packs |
Type | Belt Mounted |
Holds | Belt Accessories |
Closure | Hook-and-Loop |
Color | Black |
Features | 1-1/2 in Belts Loop Accessories, Such As Holsters, Mag Pouches, Baton Holders |
Material | Hook-and-Loop |
Number of Pockets (Outside) | 0 |
Material - Duty Belts and Harnesses | Hook-and-Loop |
Item - Duty Belts and Harnesses | Duty Belt |
Fits | 1-1/2" Belts Loop Accessories, Such As Holsters, Mag Pouches, Baton Holders |
Number of Pockets (Inside) | 1 |
Description
Belt Adaptor Panel, Belt Mounted, Size Universal, Material Hook-and-Loop, Color Black, Features 1-1/2 in Belts Loop Accessories, Such As Holsters, Mag Pouches, Baton Holders, Material Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM MANUFACTURING Jackson Safety C10 Bump Cap, For Minor Bumps with Absorbent Brow Pad, Gray (14816)
- CORDOVA High Visibility Vest, Class II, Lime, L (VB231PL)
- RADIANS Long Sleeve T-Shirt, Unisex, M, 20 in., Grn (ST21-NPGS-M)
- LYLE Be Prepared To Stop Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W3-4-BO-30HA)
- 5.11 Med Kit Pouch, Black, 1000D Nylon (56096)
- 5.11 Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In (58718)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- 5.11 Pouch, Nylon, Storm (56300)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- 5.11 Pouch, Black, Nylon, 6 x 6 In (58713)
- Vertx Body Armor Accessories