Shop All Degreasers
This Product is Discontinued
Vertrel
Cleaner and Degreaser, 1 gal. Jug, Liquid (Discontinued)
Mfr # VERTREL SDG
Zoro # G0707126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Cleaner Form Liquid
- Degreaser Application Medium and Heavy Soil Removal, Light Soil Removal, Silicone Deposition and Tube Swelling, Precision Cleaning, Carrier Fluid/Lubricant Deposition
- Fragrance Ethereal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertrel
- MFR # VERTREL SDG
- Zoro # G0707126
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 70 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.