Shop All Uninterruptible Power Supplies (UPS)
Vertiv
UPS System, 660VA, , In:120V AC
Mfr # PST5-660MT120
Zoro # G9633105
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 660VA
- Wattage 400 W
- Input Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiv
- MFR # PST5-660MT120
- Zoro # G9633105
- UPC # 812105029110
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 660VA |
Wattage | 400 W |
Input Voltage | 120V AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- BURNDY Pipe Ground Clamp, 5AWG, 5In (GAR1926)
- 3M One Hole Lug Connector, 250 kcmil, PK10 (31049)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- VERTIV UPS System, 1000VA, 6 Outlets, Out: 110/115/120V AC , In:120V AC (GXT4-1000RT120T)
- VERTIV UPS System, 750VA, 6 Outlets, Out: 110/115/120/125V AC , In:120V (GXT5-750LVRT2UXL)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 208V AC , In:208V AC (GXT5-3KL620RT2UXL)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- VERTIV UPS System, 4250VA, 1 Outlets, Out: 208V AC , In:208V AC (PSI5-5000RT208)
- VERTIV UPS System, 8000VA, Out: 208/120V AC , In:208V AC (GXT5-8000MVRT6UXLN)
- APC Smart UPS, 750VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX750C)
- Vertiv Uninterruptible Power Supplies (UPS)