Shop All Uninterruptible Power Supplies (UPS)
Vertiv
UPS System, 1500VA, 6 Outlets, Out: 110/115/120/125V AC , In:120V
Mfr # GXT51500LVRT2UX
Zoro # G811472963
product price: $2,276.99
/ea
Free Shipping & Returns
$2,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1500VA
- Wattage 1350 W
- Input Voltage 120V
- Output Voltage 110/115/120/125V AC
- Backup Time (Half/Full Load) 18.8 min/6.7 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiv
- MFR # GXT51500LVRT2UX
- Zoro # G811472963
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1500VA |
Wattage | 1350 W |
Input Voltage | 120V |
Output Voltage | 110/115/120/125V AC |
Backup Time (Half/Full Load) | 18.8 min/6.7 min |
Outlet Type | (6) 5-15R |
Number of Outlets | 6 |
Description
GXT5 1500VA UPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 350A, 600V AC, Non-Indicating (JTD350)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- VERTIV UPS System, 4250VA, 1 Outlets, Out: 208V AC , In:208V AC (PSI5-5000RT208)
- VERTIV UPS System, 1000VA, 6 Outlets, Out: 110/115/120V AC , In:120V AC (GXT4-1000RT120T)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 208V AC , In:208V AC (GXT5-3KL620RT2UXL)
- VERTIV UPS System, 660VA, , In:120V AC (PST5-660MT120)
- VERTIV UPS System, 750VA, 6 Outlets, Out: 110/115/120/125V AC , In:120V (GXT5-750LVRT2UXL)
- EATON UPS System, 5500VA, 8 Outlets, Rack/Tower, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- Vertiv Uninterruptible Power Supplies (UPS)