Shop All Uninterruptible Power Supplies (UPS)
Vertiv
PSA5 700VA 420W LCD Tower UPS
Mfr # PSA5700MT120
Zoro # G711472780
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiv
- MFR # PSA5700MT120
- Zoro # G711472780
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Description
PSA5 700VA 420W LCD Tower UPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P26W)
- MERSEN CC Class, ATDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATDR7)
- NATIONAL HARDWARE Wire Copper 18Gax25Ft (N264-747)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- VERTIV Gxt5 750Va Ups, GXT5-750LVRT2UXL (GXT5-750LVRT2UXL)
- VERTIV Vertiv Liebert Psi5 3Kva 2700W, 120Vac, Rt (PSI5-3000RT120)
- VERTIV Gxt5 8Kva 120/208V Ups (GXT5-8000MVRT6UXLN)
- VERTIV Gxt5 6Kva 120/208V Ups (GXT5-6000MVRT4UXLN)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- Vertiv Uninterruptible Power Supplies (UPS)