Shop All Uninterruptible Power Supplies (UPS)
Vertiv
PSA5 700VA 420W LCD Tower UPS
Mfr # PSA5-700MT120
Zoro # G711472711
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiv
- MFR # PSA5-700MT120
- Zoro # G711472711
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Description
PSA5 700VA 420W LCD Tower UPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1769L24ERQBFC1B (1769-L24ER-QBFC1B)
- X1 TOOLS 5/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x80)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- VERTIV Gxt5 750Va Ups, GXT5-750LVRT2UXL (GXT5-750LVRT2UXL)
- VERTIV Pst5 660Va 400W Battery Backup (PST5-660MT120)
- VERTIV Vertiv Liebert Psi5 3Kva 2700W, 120Vac, Rt (PSI5-3000RT120)
- VERTIV Gxt5 3Kva 208V L6-20P Ups (GXT5-3KL620RT2UXL)
- VERTIV Gxt5 8Kva 120/208V Ups (GXT5-8000MVRT6UXLN)
- TRIPP LITE UPS Replacement Battery, 12VDC, 1U, TL (RBC62-1U)
- Vertiv Uninterruptible Power Supplies (UPS)