Vertiv

UPS System, 6000VA, 10 Outlets, Out: 120V AC , In:208/240V AC


product price: $1,289.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Power Rating 6000VA
  • Wattage 6000 W
  • Input Voltage 208/240V AC
  • Output Voltage 120V AC
  • Outlet Type (8) NEMA 5-15/20R, (2) L5-30R
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item UPS System
Power Rating 6000VA
Wattage 6000 W
Input Voltage 208/240V AC
Output Voltage 120V AC
Outlet Type (8) NEMA 5-15/20R, (2) L5-30R
Number of Outlets 10

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.