Shop All Uninterruptible Power Supplies (UPS)
Vertiv
UPS System, 8000VA, 4 Outlets, Out: 200/208/220/230/240V AC , In:208V AC
Mfr # GXT5-8000HVRT5UXLN
Zoro # G9871769
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,520.99
Free 30-Day Returns
Key Features
- Power Rating 8000VA
- Wattage 8000 W
- Input Voltage 208V AC
- Output Voltage 200/208/220/230/240V AC
- Backup Time (Half/Full Load) 9.5 min/3.5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertiv
- MFR # GXT5-8000HVRT5UXLN
- Zoro # G9871769
- UPC # 767041026689
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 8000VA |
Wattage | 8000 W |
Input Voltage | 208V AC |
Output Voltage | 200/208/220/230/240V AC |
Backup Time (Half/Full Load) | 9.5 min/3.5 min |
Outlet Type | (2) L6-20R, (2) L6-30R, Hard-wire terminals |
Number of Outlets | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- KABLE KONTROL Kable KontrolĀ® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6A, 600V AC, Non-Indicating (KLDR006)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- VERTIV UPS System, 8000VA, Out: 208/120V AC , In:208V AC (GXT5-8000MVRT6UXLN)
- VERTIV UPS System, 4250VA, 1 Outlets, Out: 208V AC , In:208V AC (PSI5-5000RT208)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- VERTIV UPS System, 750VA, 6 Outlets, Out: 110/115/120/125V AC , In:120V (GXT5-750LVRT2UXL)
- VERTIV UPS System, 1000VA, 6 Outlets, Out: 110/115/120V AC , In:120V AC (GXT4-1000RT120T)
- VERTIV UPS System, 660VA, , In:120V AC (PST5-660MT120)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR900U)
- Vertiv Uninterruptible Power Supplies (UPS)