Shop All Uninterruptible Power Supplies (UPS)
Vertiv
UPS System, 4900VA, 4 Outlets, Out: 200/208/220/230/240V AC , In:208V AC
Mfr # GXT5-6KL630RT5UXLN
Zoro # G9865819
product price: $5,489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,489.99
Free 30-Day Returns
Key Features
- Power Rating 4900VA
- Wattage 4600 W
- Input Voltage 208V AC
- Output Voltage 200/208/220/230/240V AC
- Backup Time (Half/Full Load) 21 min/8 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiv
- MFR # GXT5-6KL630RT5UXLN
- Zoro # G9865819
- UPC # 767041026665
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 4900VA |
Wattage | 4600 W |
Input Voltage | 208V AC |
Output Voltage | 200/208/220/230/240V AC |
Backup Time (Half/Full Load) | 21 min/8 min |
Outlet Type | (2) L6-20R and (2) L6-30R on 12-in. (300-mm) cords (on PD5-L630POD) |
Number of Outlets | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5323-0)
- RITTAL Enclosure Key, NOVAL Accessory, Zinc (2531000)
- KLEIN TOOLS AFCI /GFCI Outlet Tester (RT310)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Black (WL-SW-025-50-BK)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 120V AC , In:120V AC (PSI5-3000RT120)
- VERTIV UPS System, 750VA, 6 Outlets, Out: 110/115/120/125V AC , In:120V (GXT5-750LVRT2UXL)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 208V AC , In:208V AC (GXT5-3KL620RT2UXL)
- VERTIV UPS System, 4250VA, 1 Outlets, Out: 208V AC , In:208V AC (PSI5-5000RT208)
- VERTIV UPS System, 8000VA, Out: 208/120V AC , In:208V AC (GXT5-8000MVRT6UXLN)
- VERTIV UPS System, 660VA, , In:120V AC (PST5-660MT120)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- Vertiv Power Systems