Shop All Uninterruptible Power Supplies (UPS)
Vertiv
Gxt5 3Kva 208V L6-20P Ups
Mfr # GXT5-3KL620RT2UXL
Zoro # G9873150
Free Shipping & Returns
$3,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertiv
- MFR # GXT5-3KL620RT2UXL
- Zoro # G9873150
- UPC # 767041026610
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (5965B)
- GE Thermal Unit, 5.43A (CR123H625A)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- VERTIV Vertiv Liebert Psi5 3Kva 2700W, 120Vac, Rt (PSI5-3000RT120)
- VERTIV Gxt5 6Kva 120/208V Ups (GXT5-6000MVRT4UXLN)
- VERTIV Gxt5 8Kva 120/208V Ups (GXT5-8000MVRT6UXLN)
- VERTIV Gxt5 750Va Ups, GXT5-750LVRT2UXL (GXT5-750LVRT2UXL)
- VERTIV Pst5 660Va 400W Battery Backup (PST5-660MT120)
- VERTIV Liebert Gxt4-1000Rt120T Taa (GXT4-1000RT120T)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- Vertiv Power Systems