Shop All Uninterruptible Power Supplies (UPS)
Vertiv
Double Conversion UPS, 10kVA, Out: 208/120V , In:208V
Mfr # AS3B0NCVGNNXLKB
Zoro # G0161361
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,199.99
Free 30-Day Returns
Key Features
- UPS Type Double Conversion
- Power Rating 10kVA
- Wattage 9 kW
- Input Voltage 208V
- Output Voltage 208/120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertiv
- MFR # AS3B0NCVGNNXLKB
- Zoro # G0161361
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
UPS Type | Double Conversion |
Power Rating | 10kVA |
Wattage | 9 kW |
Input Voltage | 208V |
Output Voltage | 208/120V |
Backup Time (Half/Full Load) | 15 min/5 min |
Outlet Type | Hardwired |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Ivory (HBL1201IL)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (6EAR6)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- NVENT HOFFMAN Adjustable Butt-Splice Kit, Culus Classi (LABSK)
- VERTIV UPS System, 750VA, 6 Outlets, Out: 110/115/120/125V AC , In:120V (GXT5-750LVRT2UXL)
- VERTIV UPS System, 660VA, , In:120V AC (PST5-660MT120)
- VERTIV UPS System, 1000VA, 6 Outlets, Out: 110/115/120V AC , In:120V AC (GXT4-1000RT120T)
- VERTIV UPS System, 8000VA, Out: 208/120V AC , In:208V AC (GXT5-8000MVRT6UXLN)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 208V AC , In:208V AC (GXT5-3KL620RT2UXL)
- VERTIV UPS System, 4250VA, 1 Outlets, Out: 208V AC , In:208V AC (PSI5-5000RT208)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- Vertiv Uninterruptible Power Supplies (UPS)