Shop All Uninterruptible Power Supplies (UPS) Accessories
Vertiv
Battery Cabinet, Libert GXT4-8000RT208, GXT4-10000RT208, 12V DC, 9 Ah
Mfr # GXT4-288VBATKIT
Zoro # G9689157
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Libert GXT4-8000RT208, GXT4-10000RT208
- Voltage - Batteries 12V DC
- Capacity - Batteries 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiv
- MFR # GXT4-288VBATKIT
- Zoro # G9689157
- UPC # 813829016523
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Cabinet |
For Use With | Libert GXT4-8000RT208, GXT4-10000RT208 |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 9 Ah |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 30A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF030)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- VERTIV Gxt4 9Ah 72V Int Batt. For Gxt 3000Va Rt (GXT4-9A72BATKIT)
- VERTIV Battery Cabinet, 12V DC, 9 Ah (GXT4-48VBATT)
- VERTIV Vertiv Liebert Gxt5 288V Battery Replacement Kit For Liebert (GXT5-288VBATKIT)
- VERTIV Liebert Gxt5 288V Ebc (GXT5-EBC288VRT4U)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- KLEIN TOOLS Mobile Charger with 120W Power Supply (29210)
- Vertiv Uninterruptible Power Supplies (UPS) Accessories