Shop All Uninterruptible Power Supplies (UPS) Accessories
Vertiv
Battery Cabinet, 12V DC, 9 Ah
Mfr # GXT4-48VBATT
Zoro # G9688877
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Libert GXT4-500RT120, GXT4-700RT120, GXT4-1000RT120, GXT4-1500RT120, GXT4-2000RT120
- Voltage - Batteries 12V DC
- Capacity - Batteries 9 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiv
- MFR # GXT4-48VBATT
- Zoro # G9688877
- UPC # 813829016462
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Battery Cabinet |
For Use With | Libert GXT4-500RT120, GXT4-700RT120, GXT4-1000RT120, GXT4-1500RT120, GXT4-2000RT120 |
Voltage - Batteries | 12V DC |
Capacity - Batteries | 9 Ah |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V (16003-3)
- 3M Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (ITCSN-1100-48"-BLACK-5 PCS)
- VERTIV Vertiv Liebert Gxt5 288V Battery Replacement Kit For Liebert (GXT5-288VBATKIT)
- VERTIV Gxt4 9Ah 72V Int Batt. For Gxt 3000Va Rt (GXT4-9A72BATKIT)
- VERTIV Liebert Gxt5 288V Ebc (GXT5-EBC288VRT4U)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- Vertiv Uninterruptible Power Supplies (UPS) Accessories