Shop All Monitor Mounts & Brackets
Vertiflex
Underdesk Machine Stand, 21.5x17 7/8x11.5
Mfr # VRT-VF52005
Zoro # G4256570
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Caster Type Dual Wheel
- Product Type Printer Stand
- Features Pull Handle, Durable, Lockable Caster
- Number of Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex
- MFR # VRT-VF52005
- Zoro # G4256570
- UPC # 015433520056
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Overall Depth | 17.88" |
Height Maximum | 11.5" |
Details
Material | Steel |
Color | Matte Gray |
Item | Underdesk Machine Stand,21.5x17 7/8x11.5 |
Caster Type | Dual Wheel |
Product Type | Printer Stand |
Features | Pull Handle, Durable, Lockable Caster |
Number of Wheels | 4 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Caster/Wheel Features | Hooded Twin-Wheel |
Shelf Type | Fixed |
Shelf Count | 2 |
Overall Material Type | Metal |
Description
Underdesk Machine Stand,21.5x17 7/8x11.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Corded Optical Mouse, USB, Black, M100 (910-001601)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- BRAINBOXES LTD Industrial Ethernet 4 Port Switch (SW-504)
- INVID TECH IP Camera, 5W, Color (PAR-P5TXIR28-LC)
- VERTIFLEX Underdesk Machine Stand, 21.5x17 7/8x11.5 (VF52009)
- INNOVERA Single Level Monitor Riser, 13 1/8" x 13 1/2" x 4", Black (IVR55010)
- MOUNT-IT Monitor and Keyboard Wall Mount, 26 (MI-7917)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- WEATHERTECH Tablet Holder (8ATBH1)
- CTA DIGITAL Universal Dual Security Kiosk Stand, Blk (PAD-UATPB)
- MONOPRICE Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram (31292)
- Vertiflex Monitor Mounts & Brackets