Shop All Suggestion Boxes
Vertiflex
Steel Suggestion Box with Locking Top, 7 x 6 x 8.5, Black
Mfr # VRT-50085
Zoro # G903445714
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Locking Type Top Key Lock
- Mounting Type Counter; Table; Wall
- Height 8.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex
- MFR # VRT-50085
- Zoro # G903445714
- UPC # 15433500850
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Height | 8.5" |
Width | 7" |
Depth | 6" |
Size | 4.75 x 0.25 |
Details
Material | Steel |
Locking Type | Top Key Lock |
Mounting Type | Counter; Table; Wall |
Color | Black |
Weight | 4.08 lbs |
Features | Circle Cut for Key Drop |
Description
Stick-on labels for specifying use for suggestions, comments or dropping off keys. Front pocket holds supplies for immediate action. Lock secures contents for confidentiality.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIARPATCH Monkeys Jumping on the Bed Game (01318)
- QUALITY PARK Recycled Mailer, Wht, Polypropylene, PK100 (QUA46197)
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- DECKER TAPE PRODUCTS Label, DL6542, DAYS OF WEEK - FRI, 2" DIAMETER (DL6542)
- VERTIFLEX Vertiflex 50085 Steel Suggestion Box w/Locking Top- 7W X 6D X 8-1/2H- Black (50085)
- DEFLECTO Suggestion Box, Locking Top, White (79803)
- ZORO SELECT Suggestion Box, Steel, Gray, 3 in. D (2KEK1)
- SAFCO Steel Suggestion/Key Drop Box with Locki (4232BL)
- ACCUBANKER Digital Counterfeit Detector (D500)
- NMC Suggestion Box, ASB (ASB)
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Blue, PK2 (ADI631-01-BLU-2pk)
- Vertiflex Suggestion Boxes