Shop All File Holders
Vertiflex
Sidekick File Cart, 15x16.5x27.75, Black
Mfr # VRT-VF53002
Zoro # G4256607
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 27.75"
- Overall Depth 16.25"
- Overall Width 14.25"
- Material Steel; Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex
- MFR # VRT-VF53002
- Zoro # G4256607
- UPC # 015433530024
- Country of Origin China
- Category File Holders
Dimensions
Height | 27.75" |
Overall Depth | 16.25" |
Overall Width | 14.25" |
Details
Item | Sidekick File Cart,15x16.5x27.75,Black |
Color | Black |
Material | Steel; Wire |
Number of Wheels | 4 |
Number of Handles | 2 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Number of Bins | 1 |
Number of Shelves | 1 |
Shelf Type | Fixed |
Features | Caster/Wheel Indicator, Sidekick Deskside Design |
Material Type | Metal |
Description
Sidekick File Cart,15x16.5x27.75,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOGRAPHICS Stationery, Certifs, 50Pkbe Pk (GEO20008)
- INTERTAPE 7100 CLR 48MMX1828M IPG-IPG 4 (F4091-05)
- RAPID Staples 19, FineWire, Stndrd, 5/16", PK5000 (23391500)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA82955)
- VERTIFLEX Open Top Filing Cart, 14"x28"x27", Black (VRTVF53000)
- VERTIFLEX Sidekick File Cart, 13-3/4"x15-1/2"x26-1/4", Black (VRTVF53002)
- VERTIFLEX File Cart, 1Shelf, 28.25x13.75x27 3/8 (VRT-VF52000)
- VERTIFLEX InstaCart File Cart, 15wx28.5dx27.75h (VF53000)
- SAFCO Flat File for 48" x 36" Docs, Black (4998BLR)
- SAFCO Locking Mobile Tub File With Drawer, Letter Size, 17Wx26Dx28H, Black (5364BL)
- SAFCO Closed Base for 4998GRR, Flat File, Gry (4999GRR)
- Vertiflex File Holders