Shop All File Holders
Vertiflex
Sidekck File Cart, 1Shlf, 13.75x15.5x26.25
Mfr # VRT-VF52002
Zoro # G4256616
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Gray
- Height 26.25"
- Overall Depth 15.5"
- Material Steel; Wire
- Overall Width 13.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex
- MFR # VRT-VF52002
- Zoro # G4256616
- UPC # 015433520025
- Country of Origin China
- Category File Holders
Dimensions
Height | 26.25" |
Overall Depth | 15.5" |
Overall Width | 13.75" |
Depth | 15.5" |
Details
Item | Sidekck File Cart,1Shlf,13.75x15.5x26.2 |
Color | Matte Gray |
Material | Steel; Wire |
Features | Twin-Wheel, Caster/Wheel Indicator |
Weight | 15 lbs |
Number of Wheels | 4 |
Material Type | Metal |
Number of Shelves | 1 |
Number of Bins | 1 |
Shelf Type | Fixed |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Description
Sidekck File Cart,1Shlf,13.75x15.5x26.25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Plastic Strapping Sealer, 1/2 In (2CXN3)
- CREATIVE CONVERTING Gold Holographic Serpentine Streamer, 6.5'x0.25", 6PK (020255)
- ALFRED MUSIC 6.1 x 4.1 in. Mesh Desktop Organizer - Black (SW521723)
- AVERY Stick, Glue, 1.27 oz., Clear, PK6 (98073)
- VERTIFLEX Sidekick File Cart, 13-3/4"x15-1/2"x26-1/4", Black (VRTVF53002)
- VERTIFLEX Open Top Filing Cart, 14"x28"x27", Black (VRTVF53000)
- VERTIFLEX File Cart, 1Shelf, 28.25x13.75x27 3/8 (VRT-VF52000)
- VERTIFLEX InstaCart File Cart, 15wx28.5dx27.75h (VF53000)
- SAFCO Compact Mobile File Cart, Black (5277BL)
- SAFCO Flat File for 48" x 36" Docs, Black (4998BLR)
- UNIVERSAL File Holder, Black, Letter, 9-5/8in. H (UNV08123)
- Vertiflex File Holders