Shop All File Cabinets
Vertiflex
InstaCart SideKick File Cart
Mfr # VF53002
Zoro # G310736887
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum, Plastic, Steel
- Includes Cart Frame, Casters
- Recommended Age 14+ years
- Recommended Grade 9+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex
- MFR # VF53002
- Zoro # G310736887
- UPC # 15433530024
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Details
Color | Black |
Material | Aluminum, Plastic, Steel |
Includes | Cart Frame, Casters |
Recommended Age | 14+ years |
Recommended Grade | 9+ |
Description
InstaCart file cart assembles in seconds and requires no tools. Open top area accommodates letter-size, hanging file folders while the bottom shelf is open for storing supplies. Made of durable steel and wire construction. Use the pull handle on each end and four swivel casters two locking to move the cart easily from location to location. Measures 14.25L x 16.25W x 27.75H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO William Silver Metal 1-Drawer Nightstand (167-10707)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- MARTEX SOVEREIGN Hand Towel, 16 x 27 In, White, PK24 (7132345)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- MONARCH SPECIALTIES Storage, Drawers, File, Office, Work, Laminate, Metal, Brown, Contemporary, Modern (I 7067)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (17548)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23697)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- Vertiflex File Cabinets