Shop All File Holders
Vertiflex
InstaCart File Cart, 15wx28.5dx27.75h
Mfr # VF53000
Zoro # G4256659
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 27"
- Height 27.75"
- Overall Width 14.25"
- Overall Depth 28.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex
- MFR # VF53000
- Zoro # G4256659
- UPC # 015433530000
- Country of Origin Taiwan, Province of China
- Category File Holders
Dimensions
Width | 27" |
Height | 27.75" |
Overall Width | 14.25" |
Overall Depth | 28.5" |
Depth | 28.5" |
Details
Item | InstaCart File Cart,15wx28.5dx27.75h |
Color | Black |
Material | Steel; Wire |
Weight | 20 lbs |
Features | Caster/Wheel Indicator |
Shelf Type | Fixed |
Number of Handles | 2 |
Number of Bins | 1 |
Number of Shelves | 1 |
Material Type | Metal |
Number of Wheels | 4 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Description
InstaCart File Cart,15wx28.5dx27.75h
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNLINE Deskpad, Monthly, We (REDC181731)
- ILC Replacement For LEXMARK, X203A11G (X203A11G)
- BAZIC Clasp Envelopes, 10in x 13in, PK 100 (5073)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 4", Kraft, 25/Bundle (11R429)
- VERTIFLEX File Cart, 1Shelf, 28.25x13.75x27 3/8 (VRT-VF52000)
- VERTIFLEX Open Top Filing Cart, 14"x28"x27", Black (VRTVF53000)
- VERTIFLEX Sidekick File Cart, 13-3/4"x15-1/2"x26-1/4", Black (VRTVF53002)
- UNIVERSAL Magazine File, Black, Letter/Legal, 3in. W (UNV08118)
- BESTAR 18.2" D, White, Melamine (160870-17)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- SAFCO Roll File, Mobile, 50 Compartment (3083)
- Vertiflex File Holders