Shop All Utility Carts
Vertiflex
Countertop Serving Cart, Steel/Wood, 2 Shelves, 20 lb per shelf
Mfr # VRT95530
Zoro # G0058009
original price:
$251.49
6% off
new price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 35.5"
- Material Steel/Wood
- Load Capacity 20 lb per shelf
- Number of Shelves 2
- Caster Type Four Industrial Casters (2 Locking)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex
- MFR # VRT95530
- Zoro # G0058009
- UPC # 015433530390
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Width | 35.5" |
Height | 34.25 in |
Depth | 19.75 in |
Details
Material | Steel/Wood |
Load Capacity | 20 lb per shelf |
Item | Countertop Serving Cart |
Number of Shelves | 2 |
Caster Type | Four Industrial Casters (2 Locking) |
Weight | 65.45 lbs |
Description
Countertop Serving Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M38780)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243036-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618303FLD5PU)
- LUXOR 24” x 18” Plastic Utility Cart, Three Shelf, Black (SEC111HD-B)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 330 lb (FG618088BLA)
- LUXOR Luxor Plastic Utility Cart, 3 Shelf, 24Lx18Wx34H, Black (HE34-B)
- Vertiflex Utility & Storage Carts