Shop All Condiment Dispensers
Vertiflex Commercial Grade
Condiment Organizer, 6x19x15 7/8, Black
Mfr # VFC-1916RC
Zoro # G4256710
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Material Plastic
- Color Black
- Height 15.88"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex Commercial Grade
- MFR # VFC-1916RC
- Zoro # G4256710
- UPC # 015433507538
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 15.88" |
Width | 6" |
Depth | 19" |
Details
Item | Condiment Organizer,6x19x15 7/8,Black |
Number of Compartments | 8 |
Material | Plastic |
Color | Black |
Description
Condiment Organizer,6x19x15 7/8,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEETN LOW Sugar Substitute, 1gram, Dispenser Box, PK1600 (50150)
- ALLPOINTS Rack, Utensil , Wall Mt, 12"L (1371189)
- CRES COR Lighted Rocker Switch 7/8 X 1-1/2 Dpst (8081031)
- GARLAND Oven Element 240V 4100W (CKG01042-2)
- VERTIFLEX COMMERCIAL GRADE Compact Condiment Organizer, 6 1/8x8x18 (VFCT18)
- VERTIFLEX COMMERCIAL GRADE Condiment Organizer, 14.5 x 11.75 x 15, Black (VFC-1515)
- TABLECRAFT Prem Sugar Packet Hldr, Brshd SS, Rnd (1155)
- SERVER Holder, Bottle , 1/3Sz, W/8, 16 Oz (86974)
- CHEF N Mini Magnetic S&P Set (101-033-001)
- TABLECRAFT Sqeeze Bottle Caddy, Black, Holds 4 (SBC4)
- OFFICE SNAX Iodized Salt Shakers, 4 oz, 48PK (OFX14390)
- Vertiflex Commercial Grade Condiment Dispensers