Shop All Condiment Dispensers
Vertiflex Commercial Grade
Condiment Organizer, 14.5 x 11.75 x 15, Black
Mfr # VFC-1515
Zoro # G4256729
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 9
- Material Plastic
- Color Black
- Height 15"
- Width 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex Commercial Grade
- MFR # VFC-1515
- Zoro # G4256729
- UPC # 015433507569
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 15" |
Width | 14.5" |
Depth | 11.75" |
Details
Item | Condiment Organizer,14.5x11.75x15,Black |
Number of Compartments | 9 |
Material | Plastic |
Color | Black |
Description
Condiment Organizer,14.5x11.75x15,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Qtz-208V 703W104V Htrtbe (HO-197841)
- CONTINENTAL REFRIGERATION Fan Blade 5 1/2" Ccw (4-623)
- DEXTER RUSSELL Cooks Knife, 8 In, White (12443)
- ALLPOINTS Pot Hook Single S/S (136360)
- VERTIFLEX COMMERCIAL GRADE Compact Condiment Organizer, 6 1/8x8x18 (VFCT18)
- VERTIFLEX COMMERCIAL GRADE Condiment Organizer, 6x19x15 7/8, Black (VFC-1916RC)
- TABLECRAFT Tablecraft 1 oz. Salt And Pepper Shaker, PK24 (150S&P-2)
- SERVICE IDEAS Syrup Dispenser, 16oz, Black/Clear (SY916BL)
- TABLECRAFT Salt/Pepper Shaker, 3-1/2 OZ (H3S&P)
- TABLECRAFT Luna Dark Grn Glass Bottle W/SS Po, 17OZ (H934)
- TABLECRAFT Condiment Holder, 3 Compartment (104)
- Vertiflex Commercial Grade Condiment Dispensers