Shop All Condiment Dispensers
Vertiflex Commercial Grade
Condiment Organizer, 12x16x7 1/2, Black
Mfr # VFCC-1200
Zoro # G4256738
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 9
- Material Plastic
- Color Black
- Height 7.5"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex Commercial Grade
- MFR # VFCC-1200
- Zoro # G4256738
- UPC # 015433507590
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 7.5" |
Width | 12" |
Depth | 16" |
Details
Item | Condiment Organizer,12x16x7 1/2,Black |
Number of Compartments | 9 |
Material | Plastic |
Color | Black |
Description
Condiment Organizer,12x16x7 1/2,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONEIDA Oneida Heavy Dominion Bouillon Spoon, PK36 (B763SBLF)
- SHARPTOOLS 5 qt. Oval Pasta Pot - Black (SH864949)
- KOOL-AID Kool-Aid Tropical Punch Beverage 21.1 oz. Pouch, PK15 (10043000840235)
- VULCAN HART Thermocouple (14268)
- VERTIFLEX COMMERCIAL GRADE Condiment Organizer, 6x19x15 7/8, Black (VFC-1916RC)
- VERTIFLEX COMMERCIAL GRADE Condiment Organizer, 14.5 x 11.75 x 15, Black (VFC-1515)
- VERTIFLEX COMMERCIAL GRADE Compact Condiment Organizer, 6 1/8x8x18 (VFCT18)
- VOLLRATH Traex 4 oz Cheese Shaker (260)
- TABLECRAFT Squeeze Bottle, Natural, 24 oz, PK12 (124C-1)
- SAFCO Condiment Carton Organizer, Mesh (3291BL)
- RSVP INTERNATIONAL All Purpose Shaker, 2PK (ST-11)
- Vertiflex Commercial Grade Condiment Dispensers