Shop All Condiment Dispensers
Vertiflex Commercial Grade
Compact Condiment Organizer, 6 1/8x8x18
Mfr # VFCT18
Zoro # G4256756
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Material Plastic
- Color Black
- Height 18"
- Width 6.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertiflex Commercial Grade
- MFR # VFCT18
- Zoro # G4256756
- UPC # 015433507583
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 18" |
Width | 6.13" |
Depth | 8" |
Details
Item | Compact Condiment Organizer,6 1/8x8x18 |
Number of Compartments | 6 |
Material | Plastic |
Color | Black |
Description
Compact Condiment Organizer,6 1/8x8x18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Ice Bin 11.5X4.75X6 Wht (2862-RD-WHT)
- ALLPOINTS Burner Jet Brass #77 (261791)
- RUBBERMAID COMMERCIAL Box, Food/Tote (FG350000WHT)
- HOBART Switch, Float , Service Kit (00-118436)
- VERTIFLEX COMMERCIAL GRADE Condiment Organizer, 14.5 x 11.75 x 15, Black (VFC-1515)
- VERTIFLEX COMMERCIAL GRADE Condiment Organizer, 6x19x15 7/8, Black (VFC-1916RC)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- ARAVEN PUMP CONDIMENT DISPENSER GN 1/6 TRANSPARENT, 2.7qt, 1oz PER PUMP (01367)
- TABLECRAFT Widemouth Pourer, 1-1/4 oz, PK12 (3525A)
- COFFEE PRO Economy Coffee Condiment Kit, 0.34 oz, PK500 (CCK11111C500)
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- Vertiflex Commercial Grade Condiment Dispensers