Shop All Packaged Terminal Air Conditioners
Verti-Pak
Vertical Packaged Air Conditioner, 60 Hz
Mfr # VHA12R34RTQ
Zoro # G511769615
product price: $2,343.99
/ea
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 12,400 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 34,000 BtuH
- Heating Capacity - Heat Pump 11,300 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verti-Pak
- MFR # VHA12R34RTQ
- Zoro # G511769615
- UPC # 724587446203
- Country of Origin Mexico
- Category Packaged Terminal Air Conditioners
Dimensions
Height | 32 in |
Depth | 23 in |
Manufacturers Warranty Length | 1 yr Labor, 5 yr Limited |
Width | 23 in |
Details
Cooling Capacity | 12,400 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 34,000 BtuH |
Heating Capacity - Heat Pump | 11,300 BtuH |
Voltage | 265V AC |
Heating Watts | 1.05 kW |
Includes | Back Up Auxiliary Electric Heat |
EER | 11.0 |
Exhaust Air Flow | 60 cfm |
Refrigerant Type | R-410A |
Max. ESP | 0.3 in |
Weight | 147 lb |
Amps | 23 A |
Reverse Cycle Heat COP | 3.3 |
Item | Vertical Packaged Air Conditioner |
Air Flow | 320/350/355/375/385/400/405/420/425/450 |
Standards | IAQ |
Phase | 1 |
Hz | 60 Hz |
Description
Vertical Packaged Air Conditioner, Average Coverage Area 300 to 450 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 12,400 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 34,000 BtuH, Heating Capacity - Heat Pump 11,300 BtuH, Heating Watts 1.05 kW, Air Flow 320/350/355/375/385/400/405/420/425/450, 11.0 EER, Reverse Cycle Heat COP 3.3, 23 A Amps, 265V AC Voltage, 1 Phase, 60 Hz Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Self-Regulating Heating Cable, 240VAC, 12 ft. Length (FFSL2-12)
- TJERNLUND PRODUCTS Draft Inducer, 115V, Aluminized Steel, 14 1/2 in H. (I)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYU8)
- DAYTON In-Line Cabinet Ventilator, 1584 CFM, 115V (3DPF6)
- PERFECT AIRE 7,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH07A-HE-3.5)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Electric Heat, 208/230V, 7000 BTU Cool (293083)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH15A-HE-5.0)
- MRCOOL 3.5 Ton 90K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG42S090N414A)
- Verti-Pak Packaged Terminal Air Conditioners