Shop All Packaged Terminal Air Conditioners
Verti-Pak
Vertical Packaged Air Conditioner, 60 Hz
Mfr # VHA09K34RTQ
Zoro # G111769619
Free Shipping & Returns
$2,456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Capacity 9,300 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump with Electric Heat
- Heating Capacity - Electric 34,000 BtuH
- Heating Capacity - Heat Pump 8,300 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verti-Pak
- MFR # VHA09K34RTQ
- Zoro # G111769619
- UPC # 724587446111
- Country of Origin Mexico
- Category Packaged Terminal Air Conditioners
Dimensions
Height | 32 in |
Width | 23 in |
Manufacturers Warranty Length | 1 yr Labor, 5 yr Limited |
Depth | 23 in |
Details
Cooling Capacity | 9,300 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Electric | 34,000 BtuH |
Heating Capacity - Heat Pump | 8,300 BtuH |
Voltage | 208/230V AC |
Amps | 21 A |
EER | 11.0 |
Heating Watts | 0.85 kW |
Refrigerant Type | R-410A |
Exhaust Air Flow | 60 cfm |
Item | Vertical Packaged Air Conditioner |
Reverse Cycle Heat COP | 3.3 |
Weight | 142 lb |
Phase | 1 |
Air Flow | 320/350/355/375/385/400/405/420/425/450 |
Max. ESP | 0.3 in |
Includes | Back Up Auxiliary Electric Heat |
Hz | 60 Hz |
Standards | IAQ |
Description
Vertical Packaged Air Conditioner, Average Coverage Area 300 to 450 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 9,300 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 34,000 BtuH, Heating Capacity - Heat Pump 8,300 BtuH, Heating Watts 0.85 kW, Air Flow 320/350/355/375/385/400/405/420/425/450, 11.0 EER, Reverse Cycle Heat COP 3.3, 21 A Amps, 208/230V AC Voltage, 1 Phase, 60 Hz Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: QC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Wineberry (12/Bag) (LVSL0012WN)
- JB INDUSTRIES Cap Tube.036 I.D. X .087 O.D. X 12 Ft (TC-36-12)
- NAVAC BreakFree Cordless Vacuum Pump, 2 CFM (NP2DLM)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80331)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- PERFECT AIRE 7,000 Btu 230V Ptac W/ 3.5 Kw Electric Heat Assist R32 (4PTC07A-HE-3.5)
- MRCOOL 5 Ton 60K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC601M414A)
- FRIEDRICH 9400/9200 Btu Packaged Terminal Heat Pump, 230/208V (PDH09K3SG)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- Verti-Pak Packaged Terminal Air Conditioners