Shop All Window & Wall Air Conditioners
Verti-Pak
Vertical Packaged Air Conditioner, 52in H
Mfr # VHA24K50RTQ
Zoro # G011208164
product price: $3,220.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,220.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 23 in
- Height 52 in
- Depth 23 in
- Heating Capacity - Heat Pump 24,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verti-Pak
- MFR # VHA24K50RTQ
- Zoro # G011208164
- UPC # 724587446333
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 in |
Height | 52 in |
Depth | 23 in |
Details
Item | Vertical Packaged Air Conditioner |
Voltage | 230V AC |
Heating Capacity - Heat Pump | 24,000 BtuH |
Heating Method | Heat Pump with Electric Heat |
EER | 10.6 |
Cooling Capacity | 24,000 BtuH |
Heating Capacity - Electric | 17,000 BtuH |
Description
Vertical Packaged Air Conditioner, Average Coverage Area 1400 to 1500 sq ft, Cooling Capacity 24,000 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 17,000 BtuH, Heating Capacity - Heat Pump 24,000 BtuH, 10.6 EER, 230V AC Voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 2", 6 Pack (FB18X30X2_6)
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat, 990 ft. Covers 300 sq. ft./240-Volt (DR-9FH2300)
- DAYTON Replacement Motor (60N508)
- VERTI-PAK Vertical Packaged Air Conditioner, 52in H (VHA24R50RTQ)
- VERTI-PAK Vertical Packaged Air Conditioner, 52in H (VHA24K75RTQ)
- BLACK & DECKER Window Air Conditioner, 115, 22.4 in W. (BD08WT6)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- FRIEDRICH Friedrich„¢ Kuhl Commercial Window/Wall Air Conditioner, Cool Only, 23,000 BTU, 230V (KCL24A30B)
- KOLDFRONT 10000 BTU 208230V Through the Wall Air Conditioner with 10600 BTU Heater with Remote (WTC10001W)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 23,700/24,000 BtuH, 25 15/16 in W. (SH24N30A)
- Verti-Pak Window & Wall Air Conditioners