Shop All Window & Wall Air Conditioners
Verti-Pak
Vertical Packaged Air Conditioner, 47in H
Mfr # VHA18K50RTQ
Zoro # G211208162
product price: $3,048.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,048.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 23 in
- Height 47 in
- Depth 23 in
- Heating Capacity - Electric 17,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verti-Pak
- MFR # VHA18K50RTQ
- Zoro # G211208162
- UPC # 724587446258
- Country of Origin Mexico
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 in |
Height | 47 in |
Depth | 23 in |
Details
Item | Vertical Packaged Air Conditioner |
Voltage | 230V AC |
Heating Capacity - Electric | 17,000 BtuH |
Heating Method | Heat Pump with Electric Heat |
Heating Capacity - Heat Pump | 18,000 BtuH |
Cooling Capacity | 18,000 BtuH |
EER | 10.6 |
Description
Vertical Packaged Air Conditioner, Average Coverage Area 700 to 1000 sq ft, Cooling Capacity 18,000 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Electric 17,000 BtuH, Heating Capacity - Heat Pump 18,000 BtuH, 10.6 EER, 230V AC Voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S R)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- ZORO SELECT 16x24x2 Synthetic Pleated Air Filters (786EL0)
- VERTI-PAK Vertical Packaged Air Conditioner, 52in H (VHA24R50RTQ)
- VERTI-PAK Vertical Packaged Air Conditioner, 52in H (VHA24K50RTQ)
- VERTI-PAK Vertical Packaged Air Conditioner, 52in H (VHA24K75RTQ)
- MRCOOL 3 Ton 16 SEER Multi Speed Heat Pump Central Split System (MHP15036A, MAHM036ETA)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV08A10A)
- EMBRACO Condensing Unit, 1/3 HP (UFI12HBX)
- LG Window Air Conditioner, 18000BTU, 208/230v (LW1822IVSM)
- Verti-Pak Window & Wall Air Conditioners