Shop All Levers & Handles
Vertex
Vertex M8 X 30 Thread Adjustable Hand Lever - 63mm Long
Mfr # 8017-0071
Zoro # G2478368
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertex
- MFR # 8017-0071
- Zoro # G2478368
- UPC # 769053065205
- Country of Origin Taiwan, Province of China
- Category Levers & Handles
Details
Item | M8X30 Thread Adjustable Hand Lever Kt |
Description
M8X30 Thread Adjustable Hand Lever Kt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- GEDORE Open Ended Wrench, 80mm (894 80)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- VERTEX Vertex M8 X 1.25 Thread X 38mm Ball Knob (8017-0033)
- VERTEX Vertex 3/8-16 Thread Flat End Handle (8017-0002)
- J.W. WINCO GN565.2-26-128-A-BL Angled Cabinet U-Handle (565.2-26-128-A-BL)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X30 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20801X30)
- J.W. WINCO GN425-AL-10-100-SR Cabinet U-Handle (425-AL-10-100-SR)
- KIPP Adjustable Handle w Push Button, Sz: 4, 3/8-16, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.714A4)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X45)
- Vertex Levers & Handles