Shop All Machining Vises
Vertex
Vertex 2" Self-Centering CNC Vise
Mfr # 3900-2220
Zoro # G2497216
product price: $1,360.99
/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertex
- MFR # 3900-2220
- Zoro # G2497216
- UPC # 769053081991
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Details
Item | Self-Centering Cnc Vise 2" |
Description
Self-Centering Cnc Vise 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Brad Point Bit, 5mm dia. (BP50057R)
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15914)
- SPEEDAIRE Right Angle Air Grinder, 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, Medium Duty, 18,000 RPM (48LZ92)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- STM 2 x 238 Precision Sine Vise (230715)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- GS TOOLING 4" Double Clamp Vise (382610)
- TE-CO Parallel Set, 6 in., 10 Pieces (QPS6000)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- Vertex Machining Vises