Shop All Two Way Radio Accessories
Vertex Standard
Surveillance Kit, 1 Wire, 3 ft. Cord L, Blk
Mfr # MH101A4B
Zoro # G5413311
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Number of Wires 1
- For Use With AC127N001-VX, AC127U001-VX, AC127U002-VX, AC128U001-VX, AC128U002-VX, AC137U002-VX, EVX531D05, EVX531G65, EVX531G75, EVX534D05ED, EVX534G65ED, EVX534G75ED, EVX539D05ED, EVX539G65ED, EVX539G75ED, Mfr. No. AC128N001-VX, VX451D0, VX451G7, VX454D0, VX454G7, VX459D0, VX459G7
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertex Standard
- MFR # MH101A4B
- Zoro # G5413311
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 3 ft |
Details
Material | Plastic |
Item | Earpiece |
Color | Black |
Number of Wires | 1 |
For Use With | AC127N001-VX, AC127U001-VX, AC127U002-VX, AC128U001-VX, AC128U002-VX, AC137U002-VX, EVX531D05, EVX531G65, EVX531G75, EVX534D05ED, EVX534G65ED, EVX534G75ED, EVX539D05ED, EVX539G65ED, EVX539G75ED, Mfr. No. AC128N001-VX, VX451D0, VX451G7, VX454D0, VX454G7, VX459D0, VX459G7 |
Push To Talk | Yes |
Connector | 2-Pin |
Features | Translucent Acoustic Tube |
Product Type | Surveillance Kit |
Compatible Radio Manufacturer Model Number | AC127N001-VX, AC127U001-VX, AC127U002-VX, AC128N001-VX, AC128U001-VX, AC128U002-VX, AC137U002-VX, EVX531D05, EVX531G65, EVX531G75, EVX534D05ED, EVX534G65ED, EVX534G75ED, EVX539D05ED, EVX539G65ED, EVX539G75ED, VX451D0, VX451G7, VX454D0, VX454G7, VX459D0, VX459G7 |
Earpiece Style | Earbud |
Radio Connector Type | Two Pin |
Compatible Radio Series | VX-261 |
Microphone Location | Shirt/Lapel |
Earpiece Color | Clear |
Compatible Radio Brand | Vertex Standard |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Vertex Standard, Compatible Radio Series VX-261, Compatible Radio Manufacturer Model Number AC127N001-VX, AC127U001-VX, AC127U002-VX, AC128N001-VX, AC128U001-VX, AC128U002-VX, AC137U002-VX, EVX531D05, EVX531G65, EVX531G75, EVX534D05ED, EVX534G65ED, EVX534G75ED, EVX539D05ED, EVX539G65ED, EVX539G75ED, VX451D0, VX451G7, VX454D0, VX454G7, VX459D0, VX459G7, Earpiece Style Earbud, Number of Wires 1, Push To Talk Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, Optical Toslink, 6ft (1419)
- PYLE Professional Piezo Dynamic 50W Megaphone with USB (PMP58U)
- DURACELL BATTERY WATCH 1.5V 384 (D384/392PK)
- ILC Replacement for Teleradio 22.381.2 Battery (22.381.2 BATTERY TELERADIO)
- VERTEX STANDARD Battery, Vertex Standard, 2300mAh, 7.4V (FNBV130LIUNI)
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- MOTOROLA Cable, Type Micro USB, 48" L (CB000262A01)
- 3M PELTOR LiteCom FRS Headset MT53H7B4602-NA (MT53H7B4602-NA)
- MOTOROLA Carry Case, Type Swivel Belt Loop, Leather (AAM03X514 LCC-261SH)
- 3M PELTOR Walkman/Cd Player Patch Cord FL6C (FL6CT)
- Vertex Standard Two Way Radio Accessories