Shop All Battery Chargers
This Product is Discontinued
Vertex Standard
Single Unit Charger (Discontinued)
Mfr # VAC300B
Zoro # G1151674
This Product is Discontinued
Key Features
- Charges Up To 1 Unit
- Charge Time 1.5 hr
- Voltage 120V AC
- For Use With VX-231/351/354
- Includes Charging Base and AC Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertex Standard
- MFR # VAC300B
- Zoro # G1151674
- UPC # 788026108770
- Country of Origin China
- Category Battery Chargers
Details
Charges Up To | 1 Unit |
Charge Time | 1.5 hr |
Item | Single Unit Charger |
Voltage | 120V AC |
For Use With | VX-231/351/354 |
Includes | Charging Base and AC Power |
Product Type | Charger |
Sub-Category | Chargers and Charger Kits |
Type | Portable, Single Unit |
Compatible Radio Brand | Vertex |
Maximum Recharge Time | 1 1/2 hr |
Compatible Radio Manufacturer Model Number | VX-231, VX-351, VX-354 |
Number of Radios Charged | 1 |
Compatible Radio Type | Handheld |
Number of Chargers Included | 1 |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Vertex, Compatible Radio Manufacturer Model Number VX-231, VX-351, VX-354, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Maximum Recharge Time 1 1/2 hr, Number of Chargers Included 1, Includes AC Power Adapter, Charging Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.