Shop All Two Way Radio Accessories
Vertex Standard
Microphone, Portable, Speaker
Mfr # MH50C7A
Zoro # G0491565
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push To Talk Yes
- Length (In.) 3 3/4 in
- Height (In.) 2 in
- Width (In.) 10 3/4 in
- Radio Connector Type Y2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertex Standard
- MFR # MH50C7A
- Zoro # G0491565
- UPC # 788026092802
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 3/4 in |
Height (In.) | 2 in |
Width (In.) | 10 3/4 in |
Details
Item | Speaker Microphone |
Push To Talk | Yes |
Radio Connector Type | Y2 |
Compatible Radio Series | VX-537 |
Compatible Radio Brand | Vertex Standard |
Keypad Included | No |
Compatible Radio Manufacturer Model Number | VX510, VX530, VX537 |
Compatible Radio Type | Handheld |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series VX-537, Compatible Radio Manufacturer Model Number VX510, VX530, VX537, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type Y2, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Waterproof No, Color Black, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN USB C To Gigabit Ethrnet Adapt (B2B145-BLK)
- ILC Replacement for HP Hewlett Packard Ipaq Rx1950 Battery (IPAQ RX1950 BATTERY HP HEWLETT PACKARD)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Sota SA1250 SA 1250 (MAX3965449)
- ILC Replacement for MK Battery Es20-12c FT (ES20-12C FT MK BATTERY)
- VERTEX STANDARD Surveillance Kit, 1 Wire, 3 ft. Cord L, Blk (MH101A4B)
- VERTEX STANDARD Battery, Vertex Standard, 2300mAh, 7.4V (FNBV130LIUNI)
- 3M Tactical Headset, Over the Head, Black (93407)
- BANSHEE Battery, 7.2V (QYT-6308-2600)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4119A)
- 3M PELTOR Microphone Post A44, 1/pk (A44)
- MOTOROLA Temple Transducer, 48 In. L (RMN5114)
- Vertex Standard Two Way Radio Accessories