Shop All Two Way Radio Accessories
This Product is Discontinued
Vertex Standard
Microphone, Portable, Compact Speaker (Discontinued)
Mfr # MH360S
Zoro # G2806605
This Product is Discontinued
Key Features
- For Use With VX260 Series Radios
- Length (In.) 3 3/4 in
- Width (In.) 10 3/4 in
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vertex Standard
- MFR # MH360S
- Zoro # G2806605
- UPC # 788026087105
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3 3/4 in |
Width (In.) | 10 3/4 in |
Height (In.) | 2 in |
Details
Item | Microphone |
For Use With | VX260 Series Radios |
Description
Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.