Shop All Two Way Radio Accessories
This Product is Discontinued
Vertex Standard
Headset, Behind the Head Style, Black (Discontinued)
Mfr # VH190
Zoro # G8490697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Headset Style Behind the Head
- In Ear / On Ear / Over Ear LOV On Ear
- Includes Flexi-Boom Mic
- Color Black
- One Ear / Two Ear One Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertex Standard
- MFR # VH190
- Zoro # G8490697
- UPC # 788026600984
- Country of Origin China
- Category Two Way Radio Accessories
Details
Headset Style | Behind the Head |
Item | Headset |
In Ear / On Ear / Over Ear LOV | On Ear |
Includes | Flexi-Boom Mic |
Color | Black |
One Ear / Two Ear | One Ear |
Push To Talk | Yes |
For Use With | Vertex Mfr. No. AC146U002-VX/AC146U012-VX |
Volume Control | Yes |
Features | VOX, Lightweight |
Noise Canceling | No |
In Ear / On Ear / Over Ear | On Ear |
Description
Headset, Headset Style Behind the Head, Push To Talk Yes, Volume Control Yes, Noise Canceling No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.