Shop All Battery Chargers
Vertex Standard
Desktop Charger
Mfr # VAC801B
Zoro # G7495485
original price:
$59.29
7% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/4 in
- For Use With 4LPX2, 4LPX3, 4LPX4, 4LPX5
- Length 9 1/2 in
- Height 5 in
- Product Type Desktop Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertex Standard
- MFR # VAC801B
- Zoro # G7495485
- UPC # 788026114276
- Country of Origin China
- Category Battery Chargers
Dimensions
Width | 3 1/4 in |
Length | 9 1/2 in |
Height | 5 in |
Length (In.) | 9-1/2 |
Width (In.) | 3-1/4 |
Height (In.) | 5 |
Details
For Use With | 4LPX2, 4LPX3, 4LPX4, 4LPX5 |
Item | Single Unit Charger |
Product Type | Desktop Charger |
Sub-Category | Chargers and Charger Kits |
Type | Portable, Desktop |
Compatible Radio Type | Handheld |
Number of Radios Charged | 1 |
Compatible Radio Series | VX-414, VX-417, VX-424, VX-427 |
Compatible Radio Manufacturer Model Number | 4LPX2, 4LPX3, 4LPX4, 4LPX5 |
Compatible Radio Brand | Vertex Standard |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series VX-414, VX-417, VX-424, VX-427, Compatible Radio Manufacturer Model Number 4LPX2, 4LPX3, 4LPX4, 4LPX5, Compatible Radio Grainger Model Number 4LPX2, 4LPX3, 4LPX4, 4LPX5, Number of Radios Charged 1, Overall Height 5 in, Overall Length 9 1/2 in, Overall Width 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, Li-Ion, For Motorola (HKNN4014B)
- VIDEO MOUNT PRODUCTS Rubber Mat, Fixed, Black (P6)
- INFINITI Fresh Plus Hygienic, Universal Tv Remote (CH1300)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- VERTEX STANDARD Cable, Radio to Radio Cloning (CT27)
- EVEREADY CHARGER, BATTERY, AA, AAA, 1 HR (EVECH1HRWB4)
- MOTOROLA Multi Unit Charger, 6 Unit, 110 to 240VAC (PMLN6588A)
- VICTRON ENERGY Blue Smart IP65 Charger 24/8(1) 120V NEMA 1-15P Retail (BPC240831104R)
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- IOTA DLS-55 55 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-55)
- JONARD TOOLS Battery Charger 230 Volt (EPB-BC2)
- Vertex Standard Battery Chargers