Shop All Battery Chargers
Vertex Standard
Cable, Radio to Radio Cloning
Mfr # CT27
Zoro # G7048632
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radio to Radio Cloning
- For Use With CVX451G7, EVX539G65, EVX539G75, EVX5400D025, Mfr. No. VX351AG7B5, VX451D0, VX454D0, VX454G7, VX459D0, VX459G7
- Includes cable
- Sub-Category Cables, Adapters, and Power Supplies
- Accessory Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertex Standard
- MFR # CT27
- Zoro # G7048632
- UPC # 788026047451
- Country of Origin China
- Category Battery Chargers
Details
Type | Radio to Radio Cloning |
For Use With | CVX451G7, EVX539G65, EVX539G75, EVX5400D025, Mfr. No. VX351AG7B5, VX451D0, VX454D0, VX454G7, VX459D0, VX459G7 |
Includes | cable |
Item | Radio to Radio Cloning Cable |
Sub-Category | Cables, Adapters, and Power Supplies |
Accessory Type | Cable |
Compatible Radio Series | EVX-261, VS-450, VX-260 |
Compatible Radio Brand | Motorola |
Compatible Radio Manufacturer Model Number | CVX451G7, EVX539G65, EVX539G75, EVX5400D025, VX351AG7B5, VX451D0, VX454D0, VX454G7, VX459D0, VX459G7 |
Description
Radio to Radio Cloning Cable, Product Type Radio to Radio Cloning Cable, Cable Type Radio to Radio Cloning Cable, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VS-450, VX-260, Compatible Radio Manufacturer Model Number CVX451G7, EVX539G65, EVX539G75, EVX5400D025, VX351AG7B5, VX451D0, VX454D0, VX454G7, VX459D0, VX459G7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Key Lock, Audible/Annunciation, Three Minute Piercing Horn, Polycarbonate Material (STI-6400)
- SANOXY RGB Gaming Mice Mouse DPI USB Flowing Backlit Light Wired PC Laptop Compute - White (WP-254821619943-MS-WE)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Pride Mobility Jazzy 1143 Wheelchair (ML35-12GEL1)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Edwards 1799-108WL Direct Replacement Battery (ML4-671)
- NITECORE UI1 Single-Slot Intelligent USB Lithium-ion Battery Charger for 18650, 18350, 20700, 21700 etc (UI1)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- JONARD TOOLS Battery Charger 115 Volt (EPB-BC1)
- SCHUMACHER ELECTRIC Battery Charger, Mounted, 120VAC (SC1389)
- DANTONA Charger, F037-010-W (F037-010-W)
- MOBILE WARMING 3.7V Battery Charger, 0.75A for Thawdaddy (ASA16U08)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- Vertex Standard Battery Chargers