Shop All Battery Chargers
This Product is Discontinued
Vertex Standard
Belt Clip, Replacement (Discontinued)
Mfr # CLIP-17C
Zoro # G7554215
This Product is Discontinued
Key Features
- For Use With Mfr. No. VX414, VX417, VX424, VX427
- Length (In.) 1-1/4
- Height (In.) 1
- Width (In.) 3-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertex Standard
- MFR # CLIP-17C
- Zoro # G7554215
- UPC # 788026105373
- Country of Origin United States
- Category Battery Chargers
Dimensions
Length (In.) | 1-1/4 |
Height (In.) | 1 |
Width (In.) | 3-3/4 |
Details
Item | Belt Clip |
For Use With | Mfr. No. VX414, VX417, VX424, VX427 |
Description
Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.