Shop All Battery Chargers
This Product is Discontinued
Vertex Standard
AC Adapter Charger (Discontinued)
Mfr # PA45B
Zoro # G7062307
This Product is Discontinued
Key Features
- Width 4 1/2 in
- Includes Power Supply
- Features -1
- For Use With ISVX451G6, ISVX451G7, ISVX454D0, ISVX454G6, ISVX454G7, ISVX459D0, ISVX459G6, ISVX459G7, Mfr. No. ISVX451D0
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vertex Standard
- MFR # PA45B
- Zoro # G7062307
- UPC # 788026122530
- Country of Origin China
- Category Battery Chargers
Dimensions
Width | 4 1/2 in |
Width (In.) | 4-1/2 |
Details
Includes | Power Supply |
Features | -1 |
For Use With | ISVX451G6, ISVX451G7, ISVX454D0, ISVX454G6, ISVX454G7, ISVX459D0, ISVX459G6, ISVX459G7, Mfr. No. ISVX451D0 |
Voltage | 120v |
Item | AC Adapter Charger |
Sub-Category | Chargers and Charger Kits |
Type | AC Adapter |
Description
AC Adapter Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.