Shop All PEX Tubing
Versilon
PEX Tubing, Natural, 3/8 in, 50 ft
Mfr # TSFE4.375500PL8-50
Zoro # G707989360
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Wall Thickness 0.063 in
- Jacket Material LDPE
- System of Measurement Inch
- Petroleum Product Compatibility Gasoline, Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # TSFE4.375500PL8-50
- Zoro # G707989360
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Material | FEP |
Wall Thickness | 0.063 in |
Jacket Material | LDPE |
System of Measurement | Inch |
Petroleum Product Compatibility | Gasoline, Automotive |
Application | Air, Chemical, Water |
Jacket Color | Natural |
Resistance Properties | Chemical Resistant, Tear Resistant |
Reinforcement | Not Reinforced |
Fitting Compatibility | Barbed, Compression |
Hardness | Shore D 43 |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Maximum Operating Temperature | Not Available |
Chemical Compatibility | Acetic Acid 10%, Acetone, Calcium Chloride, Ether, Hydrochloric Acid 10%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Hydroxide, Potassium Salts, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride |
Peristaltic Pump Compatible | No |
Color | Beige |
Description
Tubing, Application Air, Chemical, Water, Color Beige, Hardness Shore D 43, Inside Diameter 3/8 in, Jacket Color Natural, Jacket Material LDPE, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature Not Available, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Wall Thickness 0.063 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL CORPORATION Condensate Ez Trap Kit (83113)
- KOHLER Lift Knob Assembly (1189940-BN)
- NYLOCHEM Nylochem Nylon 12 Tubing, 8mm / 5/16" x 100', Black (N08M/516ABK)
- COMMERCIAL Half Floor Drain Grate (SCM86151)
- VERSILON PEX Tubing, Clear, 3/8 in, 100 ft, 165F (ABH02029)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02018)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02037)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02032)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0500-062-50)
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- Versilon PEX Tubing