Shop All PEX Tubing
Versilon
PEX Tubing, Natural, 1/4 in, 50 ft, 500F
Mfr # TSPF35-0375-062-50
Zoro # G406868102
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PFA
- Wall Thickness 0.063 in
- Color Beige
- Application Air, Chemical, Natural Gas, Propane, Steam, Water
- Tubing Material PFA (Perfluoroalkoxy)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # TSPF35-0375-062-50
- Zoro # G406868102
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Details
Item | PEX Tubing |
Material | PFA |
Wall Thickness | 0.063 in |
Color | Beige |
Application | Air, Chemical, Natural Gas, Propane, Steam, Water |
Tubing Material | PFA (Perfluoroalkoxy) |
Reinforcement | Not Reinforced |
Hardness | Shore D 63 to 65 |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Tear Resistant |
Fitting Compatibility | Barbed, Compression |
Jacket Material | No Jacket |
Tubing Reinforcement | Not Reinforced |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
System of Measurement | Inch |
Jacket Color | No Jacket |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Maximum Operating Temperature | 500 Degrees F |
Beverage, Food, and Water Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Peristaltic Pump Compatible | No |
Tubing Hardness | Soft (A60-84) |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Description
PEX Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Beige, Hardness Shore D 63 to 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT (ZUSA-PF-6725)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 11)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline, Handle Type: Tee (107-136-NP)
- VERSILON PEX Tubing, Clear, 1/4 in, 50 ft, 402F (TSFE14-0312-031-50)
- VERSILON PEX Tubing, Clear, 5/16 in, 100 ft, 165F (ABH02022)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02032)
- VERSILON PEX Tubing, Clear, 1 1/4 in, 50 ft, 165F (ABH00071)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02013)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02017)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-10)
- Versilon PEX Tubing