Shop All PEX Tubing
Versilon
PEX Tubing, Natural, 1/2 in, 50 ft, 500F
Mfr # TSPF35-0625-062-50
Zoro # G606868087
product price: $724.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Key Features
- Material PFA
- Wall Thickness 0.063 in
- Color Beige
- Application Air, Chemical, Natural Gas, Propane, Steam, Water
- Peristaltic Pump Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # TSPF35-0625-062-50
- Zoro # G606868087
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Details
Item | PEX Tubing |
Material | PFA |
Wall Thickness | 0.063 in |
Color | Beige |
Application | Air, Chemical, Natural Gas, Propane, Steam, Water |
Peristaltic Pump Compatible | No |
Maximum Operating Temperature | 500 Degrees F |
Jacket Material | No Jacket |
Tubing Reinforcement | Not Reinforced |
Tubing Hardness | Soft (A60-84) |
Jacket Color | No Jacket |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Resistance Properties | Chemical Resistant, High Temperature Resistant, Tear Resistant |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
Fitting Compatibility | Barbed, Compression |
Reinforcement | Not Reinforced |
Tubing Material | PFA (Perfluoroalkoxy) |
Beverage, Food, and Water Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
System of Measurement | Inch |
Hardness | Shore D 63 to 65 |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Description
PEX Tubing, Application Air, Chemical, Natural Gas, Propane, Steam, Water, Color Beige, Hardness Shore D 63 to 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, High Temperature Resistant, Tear Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Aerator, .5 GPM, Chrome Plated, Vandal Resistant (BKF-C414-VR)
- FLUIDMASTER Toilet Supply L3/8Cx7/8 Blx6 (B1T06)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9806-005)
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (457020)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02013)
- VERSILON PEX Tubing, Natural, 3/8 in, 50 ft, 500F (TSPF35-0500-062-50)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02033)
- VERSILON PEX Tubing, Clear, 1 1/4 in, 50 ft, 165F (ABH00071)
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02017)
- EXCELON Tubing (4366X1-25)
- Versilon Tubing