Shop All PEX Tubing
Versilon
PEX Tubing, Natural, 1/2 in, 50 ft, 179F
Mfr # TSFE4.500625PL9-50
Zoro # G707989346
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP
- Wall Thickness 0.063 in
- Petroleum Product Compatibility Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine
- Application Air, Chemical, Water
- Jacket Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versilon
- MFR # TSFE4.500625PL9-50
- Zoro # G707989346
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 50 ft |
Details
Item | Tubing |
Material | FEP |
Wall Thickness | 0.063 in |
Petroleum Product Compatibility | Fuel Oil, Gasoline, Automotive, Kerosene, Mineral Oil, Turpentine |
Application | Air, Chemical, Water |
Jacket Color | Natural |
Jacket Material | LDPE |
Reinforcement | Not Reinforced |
Fitting Compatibility | Barbed, Compression |
Maximum Operating Temperature | 179 Degrees F |
System of Measurement | Inch |
Peristaltic Pump Compatible | No |
Color | Beige |
Food and Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Chemical Compatibility | Acetone, Ether, Methyl Acetate, Methyl Chloride, Potassium Salts |
Resistance Properties | Chemical Resistant, Tear Resistant |
Hardness | Shore D 43 |
Description
Tubing, Application Air, Chemical, Water, Color Beige, Hardness Shore D 43, Inside Diameter 1/2 in, Jacket Color Natural, Jacket Material LDPE, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 179 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Wall Thickness 0.063 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15057)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Square Towel Bar (706018-L-NX)
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- JOMAR VALVE 1/4" FIP LF Brass Mini Valve (T-83CG)
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02012)
- VERSILON PEX Tubing, Clear, 3/32 in, 50 ft, 402F (TSFE14-0156-031-50)
- VERSILON PEX Tubing, Clear, 3/4 in, 100 ft, 165F (ABH02053)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02039)
- VERSILON PEX Tubing, Clear, 3/8 in, 50 ft, 402F (TSFE14-0437-031-50)
- VERSILON PEX Tubing, Clear, 2 1/2 in, 20 ft, 165F (ABH05082)
- APOLLO PEX 1/2 in. x 100 ft. Red PEX Pipe (APPR10012)
- Versilon PEX Tubing